Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Lighting, Indirect LED Downlight, 36W

  • Item# 4ZDC7
  • Mfr. Model# DOM8 LED 1500L 3500K 120 HSG
  • Catalog Page# N/A
  • UNSPSC# 39111515
Lighting,Indirect LED Downlight,36W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Can Lights

Product Details

LED Downlights

• Rated avg. life: 50,000 hr.
Provide a diffused light source that delivers a volumetric light distribution more efficiently than comparable CFL luminaires. Housings are steel and aluminum construction. Trim sold separately. Suitable for general illumination in corridors, offices, reception areas, schools, and retail environments.
CSA Certified to U.S. and Canadian safety standards.
LED Recessed Housings
Include modules that are dimmable to 10% output and are Damp Location Listed.

View More

Technical Specs

  • Item Downlight
  • Housing Material Steel and Aluminum
  • Color Temp. 3500K
  • Length 13"
  • Width 15"
  • Height 5-3/4"
  • Lumens 1500
  • Insulation Type Non-IC
  • Voltage 120VAC
  • Watts 36W
  • Standards UL/CUL, Damp Location Listed For Feed Through
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None