Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Light Fixture, 13W, 120V, White

  • Item# 4VDE6
  • Mfr. Model# 11881
  • Catalog Page# N/A
  • UNSPSC# 39111501
Light Fixture,13W,120V,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $113.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Decorative Sconces
Wall-mounted fixtures provide general and accent lighting in most residential and commercial applications.
Decorative Indoor Fluorescent Fixtures

• Mounting hardware included Lamps not included, except where noted
Standard electronic ballast (120V, 60 Hz) ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
UL or C-UL Listed. Select fixtures are ENERGY STAR qualified as noted in table.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Sconce
  • Lamp Quantity 1
  • Housing Finish White
  • Lens Type Acrylic
  • Lamp Type F13DBX23
  • Energy Star Compliant Yes
  • Mounting Wall
  • Suggested Lamp Item No. Mfr. No. F13DBX23/835/ECO
  • Fixture Wattage 13W
  • Length 6"
  • Height 11"
  • Width 4-1/2"
  • Lamp Watts 13W
  • Voltage 120VAC
  • Description/Special Features White Puff Acrylic
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Steel
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards cUL Listed, Energy Star Certified
  • Series 11881
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.