Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Decorative Fluorescent Fixtures, 120/277V

  • Item# 2UJT3
  • Mfr. Model# LB 4 32 MVOLT GEB10IS
  • Catalog Page# 580
  • UNSPSC# 39111501
Decorative Fluorescent Fixtures,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $188.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
• Mounting hardware included
• Lamps sold separately

View More

Technical Specs

  • Item Decorative Fluorescent Fixtures
  • Fixture Type Low Profile Wraparound
  • Lamp Quantity 4
  • Lamp Type F32T8
  • Lamp Watts 28
  • Fixture Wattage 116
  • Voltage 120 to 277
  • Description/Special Features Luminous End Plates
  • Ballast Type Electronic
  • Ballast Quantity 2
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 2ETU3
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Surface, Stem, Unit or Row
  • Length 48"
  • Height 3"
  • Width 15-3/8"
  • Standards UL Listed, CSA or C-UL, NOM Certified.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.