Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
LITHONIA LIGHTING

21-3/8" x 5" x 1-3/16" Hardwired Undercabinet Fixture

  • Item # 29NU46
  • My Part #
  • Mfr. Model # UC 21E 120 CO M6
  • Catalog Page # 441
  • UNSPSC # 39111515
21-3/8" x 5" x 1-3/16" Hardwired Undercabinet Fixture close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Task- and ambient-lighting fixture has a white-finished steel housing for a professional look. Lens material is nonyellowing white acrylic on fluorescent fixtures. Features hinged and unitized wireways. Electronic ballast.

View More

Technical Specs

  • Item - Under Cabinet Lights Traditional Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 21-3/8"
  • Light Technology Fluorescent
  • Number of Pucks Not a Puck Light
  • Max. Fixture Wattage 13.0
  • Lamp Watts - Fixtures 13.0
  • Fixture Voltage 120
  • Linkable Up To 540W
  • Lamp Included No
  • Lamp Quantity 1
  • Dimmable No
  • Cord Length - Fixtures Cordless
  • Housing Material Steel
  • Housing Finish Polyester Powder Paint
  • Connection - Fixtures Hardwired
  • Standards CUL Listed to US and Canadian safety standards and suitable for damp locartions
  • Lamp Type - Fixtures F13T5
  • Lens Type White Acrylic
  • Ballast Type Instant Start
  • Ballast Quantity 1
  • Mounting Surface
  • Ambient Temp. Range 10 Degrees to 77 Degrees F
  • Suggested Lamp Item No. 2EAC6
  • Nominal Height 1-3/16"
  • Nominal Width 5"
  • Series UC
  • Item Undercabinet Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.