DV
LITETRONICS

4000K Troffer Fixture Retrofit Kit, 32 Watts, 120 to 277 Voltage

  • Item # 44ZC02
  • My Part #
  • Mfr. Model # RF32UQT240
  • Catalog Page # N/A
  • UNSPSC # 39111521
4000K Troffer Fixture Retrofit Kit, 32 Watts, 120 to 277 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Convert fluorescent fixtures to LED fixtures in minutes with a Litetronics® LED troffer retrofit kit. Powerful, rare earth magnets secure the retrofit kit to the existing housing. Kit preserves the look of your current fixture and eliminates the need to replace and recycle serviceable fixtures. This 32W LED troffer retrofit kit can be used in 2-ft. x 2-ft. fixtures. Ideal for a wide variety of applications including hospitals, schools, retail, and office lighting.

View More

Technical Specs

  • Item Troffer Fixture Retrofit Kit
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Lighting Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Dimmable No
  • Lumens 3600
  • Color Temperature 4000K
  • Color Rendering Index 83
  • Max. Fixture Wattage 32
  • Lumens per Watt 112.5
  • Fixture Voltage 120 to 277
  • Fixture Length 21"
  • Fixture Width 14-3/4"
  • Fixture Height 1-7/8"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 7 yr.
  • Kit Contents (1) LED Magnetic Retrofit Kit, (8) Self Tapping Screws, (1) Magnetic Junction Box, Installation Instructions and UL1598C Certification Label
  • Fixtures per Kit 1
  • Standards UL, DLC
  • For Use With Existing Recessed Luminaires
  • LED Replacement For U-Bend
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.