C3
LITETRONICS

4000K Troffer Fixture Retrofit Kit, 50 Watts, 120 to 277 Voltage

  • Item # 44ZA96
  • My Part #
  • Mfr. Model # RF50UQT440
  • Catalog Page # 432
  • UNSPSC # 39111521
4000K Troffer Fixture Retrofit Kit, 50 Watts, 120 to 277 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convert fluorescent fixtures to LED fixtures in minutes with a LitetronicsĀ® LED troffer retrofit kit. Powerful, rare earth magnets secure the retrofit kit to the existing housing. Kit preserves the look of your current fixture and eliminates the need to replace and recycle serviceable fixtures. This 32W LED troffer retrofit kit can be used in 2-ft. x 4-ft. fixtures. Ideal for a wide variety of applications including hospitals, schools, retail, and office lighting.

View More

Technical Specs

  • Item Troffer Fixture Retrofit Kit
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Dimmable No
  • Lumens 5850
  • Color Temp. 4000K
  • Color Rendering Index 83.0
  • Max. Fixture Wattage 50.0
  • Lumens Per Watt 117.0
  • Fixture Voltage 120 to 277
  • Fixture Length 44-1/2"
  • Fixture Width 14-3/4"
  • Fixture Height 1-7/8"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 7 yr.
  • Kit Contents (1) LED Magnetic Retrofit Kit, (8) Self Tapping Screws, (1) Magnetic Junction Box, Installation Instructions and UL1598C Certification Label
  • Fixtures Per Kit 1
  • Standards UL, DLC
  • For Use With Existing Recessed Luminaires
  • LED Replacement For 4 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.