Skip Content

DV
LISTEN TECHNOLOGIES

Radio Frequency Receiver,Portable,3VDC

  • Item # 54JE92
  • My Part #
  • Mfr. Model # LR-4200-072
  • Catalog Page # N/A
  • UNSPSC # 52161523
Radio Frequency Receiver,Portable,3VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Radio Frecuency Receiver
  • Receiver/Transmitter Receiver
  • Portable/Stationary Portable
  • Signal to Noise Ratio 2000:1
  • Frequency Range 72.025 to 75.950 MHz
  • Voltage 3VDC
  • Number of Channels 40
  • Transmission Range 0 to 150 ft.
  • Length 2"
  • Width 41/64"
  • Height 3-3/4"
  • Color Black
  • Body Material Plastic
  • Battery Chemistry Lithium Ion
  • Battery Life 8 hr.
  • Standards FCC Part 15, Industry Canada, RoHS
  • Includes Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.