Skip Content

DV
LISTEN TECHNOLOGIES

Listening System,Stationary,40 channels

  • Item # 54JE94
  • My Part #
  • Mfr. Model # LS-44-072
  • Catalog Page # N/A
  • UNSPSC # 45111701
Listening System,Stationary,40 channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Listening System
  • Receiver/Transmitter Receiver
  • Portable/Stationary Stationary
  • Signal to Noise Ratio 2000:1
  • Frequency Range 72.025 to 75.950 MHz
  • Voltage 3VDC
  • Number of Channels 40
  • Transmission Range 1000 ft.
  • Length 13"
  • Width 10-29/32"
  • Height 9"
  • Color Black
  • Body Material Plastic
  • Battery Chemistry Alkaline
  • Battery Life 8 hr.
  • Standards FCC Part 15, Industry Canada, RoHS
  • Includes Transmitter, Telescoping Antenna, (4) Receivers, (4) Headphones, (2) Neck Loop, Dual RCA to Dual RCA Cable 606 ft., (4) AA Batteries, ADA Wall Plaque
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.