Skip Content

DV
LISTEN TECHNOLOGIES

Charging Station,Gray,Plastic,100-240VAC

  • Item # 54JF02
  • My Part #
  • Mfr. Model # LA-350-01
  • Catalog Page # N/A
  • UNSPSC # 45111701
Charging Station,Gray,Plastic,100-240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Charging Station
  • Voltage 100 to 240VAC
  • For Use With Mfr. No. LR-4200-072, LR-4200-IR, LR-300-072, LR-4200-216
  • Includes (8) NiMH Battery Pack Charging Inserts, Tidy Rack, Universal Power Supply
  • Color Gray
  • Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.