Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LISTEN TECHNOLOGIES

Antenna Kit,Black,Metal

  • Item # 54JF05
  • My Part #
  • Mfr. Model # LA-122
  • Catalog Page # N/A
  • UNSPSC # 45111701
Antenna Kit,Black,Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Antenna Kit
  • For Use With Mfr. No. LT-700-072, LT-800-072-01, LT-82-01
  • Includes Grounding Base, Mounting Bracket, Wall/Electrical Box Mounting Plate, Shorting Plate, Antenna Module, 25 ft. Coaxial Cable, (2) 72 MHz Telescoping Antenna, (2) 216 MHz Telescoping Antenna, (2) 72 MHz Flexible Antenna, (2) 216 MHz Flexible Antenna, (2) Hex Kep Nuts, (2) Fiber Washer, (4) Machine Screw, (4) Tapping Screw, (4) Dry Anchors
  • Color Black
  • Material Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.