Skip Content
TP
LISTA

Workbench, Butcher Block, 30" Depth, 35-1/4" Height, 72" Width, 1000 lb. Load Capacity

  • Item # 38X834
  • Mfr. Model # XSWB142-72BTBB
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Butcher Block, 30" Depth, 35-1/4" Height, 72" Width, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,553.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 377.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Load Capacity 1000 lb.
  • Workbench/Table Surface Material Butcher Block
  • Workbench/Table Frame Material Steel
  • Width 72"
  • Depth 30"
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Height 35-1/4"
  • Workbench/Table Leg Type Pedestal
  • Workbench/Table Assembly Assembled
  • Edge Type Straight
  • Top Thickness 1-3/4"
  • Color Bright Blue
  • Finish Powder Coated
  • Includes Backstop and Stringer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.