Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LISTA

Workbench, Laminate, 30" Depth, 35-1/4" Height, 60" Width, 1000 lb. Load Capacity

  • Item # 2MNU7
  • My Part #
  • Mfr. Model # XSTB41-60PT/BB
  • Catalog Page # 1318
  • UNSPSC # 24102006
Workbench, Laminate, 30" Depth, 35-1/4" Height, 60" Width, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,326.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 584.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Preconfigured Technical Workbenches
• Drawer capacity: 165 lb., based on evenly distributed loads 100% drawer extension Back stop and stringer/footrest included Light gray plastic laminate top Powder-coated finish
Designed for electronic testing and repair, assembly, research and development, engineering, and other technical applications. Ergonomically designed drawer handles located at the top of the drawer are flush with cabinet front when drawer is closed for added safety. Drawers include dividers to customize space. 3-drawer pedestal features a bottom file drawer that accepts letter-sized hanging folders. Pedestals have overall dimensions of 16-7/8"W x 28-1/2" x 33-1/2"H and come with a removable core lock for greater security and easy replacement. 2 keys included. Sturdy steel legs have a welded panel on the outside and anchor holes for floor mounting. Models are also available with powered riser shelf that includes 6 outlets for electronic equipment or lighting. Power strip is rated for 15A, 110V, 60 Hz.
UL Listed; CSA Certified.

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 1000 lb.
  • Workbench/Table Surface Material Laminate
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Width 60"
  • Depth 30"
  • Height 35-1/4"
  • Workbench/Table Leg Type Pedestal
  • Workbench/Table Assembly Assembled
  • Top Thickness 1-9/16"
  • Color Bright Blue
  • Edge Type Bullnose
  • Finish Powder Coated
  • Includes 3-Drawer Cabinet Pedestal, 4-Drawer Cabinet Pedestal, Stringer, Bullnose Worksurface, Back Stop
  • No. of Drawers 7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.