Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LISTA

Stationary Full Height Modular Drawer Cabinet, 11 Drawers, 28-1/4"W x 28-1/2"D x 59-1/2"H

  • Item # 4LE51
  • My Part #
  • Mfr. Model # XSSC1350-1103/BB
  • Catalog Page # 1264
  • Catalog Group # G8236
  • UNSPSC # 56111906
Stationary Full Height Modular Drawer Cabinet, 11 Drawers, 28-1/4"W x 28-1/2"D x 59-1/2"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,522.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 640.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stationary modular drawer cabinet features welded steel construction, with a built-in drawer locking system to provide safe and secure storage for valuable tools, machine parts, hardware, and equipment manuals. The rugged cabinet also features fully extendable drawers, stacking capabilities, and a safety system that allows only one drawer to open at a time to help prevent tipping.

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Stationary
  • Cabinet Height Range Full Height
  • Height of Cabinet 59-1/2"
  • Width of Cabinet 28-1/4"
  • Depth of Cabinet 28-1/2"
  • No. of Drawers 11
  • Usable Drawer Height (4) 2", (4) 4", (2) 5", (1) 9"
  • No. of Compartments Per Drawer (4) 20, (4) 16, (2) 12, (1) 4
  • Color Bright Blue
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Work Surface Material Steel
  • Cabinet Locking Mechanism Keyed
  • Drawer Width 24"
  • Number of Compartments per Cabinet 172
  • Drawer Capacity 440 lb.
  • Handle Type Full Width
  • Includes (1) Lock and (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.