Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LISTA

Stationary Full Height Modular Drawer Cabinet, 8 Drawers, 28-1/4"W x 28-1/2"D x 59-1/2"H

  • Item # 3KNN5
  • My Part #
  • Mfr. Model # SWC1350-19A CLSC BLU
  • Catalog Page # N/A
  • Catalog Group # E8514
  • UNSPSC # 56111906
Stationary Full Height Modular Drawer Cabinet, 8 Drawers, 28-1/4"W x 28-1/2"D x 59-1/2"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This stationary modular drawer cabinet features welded steel construction, with a built-in drawer locking system to provide safe and secure storage for valuable tools, machine parts, hardware, and equipment manuals. The rugged cabinet also features fully extendable drawers, stacking capabilities, and a safety system that allows only one drawer to open at a time to help prevent tipping.

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Stationary
  • Cabinet Height Range Full Height
  • Height of Cabinet 59-1/2"
  • Width of Cabinet 28-1/4"
  • Depth of Cabinet 28-1/2"
  • No. of Drawers 8
  • Usable Drawer Height (5) 5", (5) 7"
  • Color Classic Blue
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Work Surface Material Steel
  • Cabinet Locking Mechanism Keyed
  • Drawer Depth 5" , 7"
  • Number of Compartments per Cabinet 95
  • Drawer Capacity 440 lb.
  • Handle Type Full Width
  • Includes (5) 5" D, (3) 7" D Drawers with a Variety of Compartment Interior Styles, Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms