Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LISTA

Mobile Counter Height Modular Drawer Cabinet, 21 Drawers, 82-1/4"W x 28"D x 48"H Bright Blue

  • Item # 52JU60
  • My Part #
  • Mfr. Model # TSTB900-2102-M-SSTOP-BRSH
  • Catalog Page # 1165
  • UNSPSC # 24102006
Mobile Counter Height Modular Drawer Cabinet, 21 Drawers, 82-1/4"W x 28"D x 48"H Bright Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,756.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1246.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LISTA mobile double workbench features 21 drawers for storing a variety of materials and tools. Drawers automatically latch when closed.

• Stainless steel working surface
• Locking system includes 2 keys
• 6" casters (2 swivel locking, 2 rigid)
• Ships assembled, just attach handles

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Mobile
  • Cabinet Height Range Counter Height
  • Height of Cabinet 48"
  • Width of Cabinet 82-1/4"
  • Depth of Cabinet 28"
  • No. of Drawers 21
  • Usable Drawer Height (5) 2", (8) 3", (4) 4", (1) 5", (1) 9", (1) 12"
  • No. of Compartments Per Drawer 0
  • Color Bright Blue
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Work Surface Material Stainless Steel
  • Drawer Width (3) 52-3/16", (4) 18", (6) 43", (8) 24"
  • Drawer Depth 24"
  • Number of Compartments per Cabinet 0
  • Drawer Capacity 440 lb.
  • Handle Type Tubular
  • Includes Stainless Steel Top, Rubber Matting
  • Caster Dia. 6"
  • Caster Material Polyurethane
  • Caster Configuration (4) Swivel, (2) Rigid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.