Skip Content

WG
LISTA

28-1/4" x 29-1/2" x 57-1/8" Steel Computer Enclosure, Gray

  • Item # 4VM38
  • My Part #
  • Mfr. Model # CWS1350
  • Catalog Page # 1327
  • UNSPSC # 56112003
28-1/4" x 29-1/2" x 57-1/8" Steel Computer Enclosure, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,364.00 / each

Web Price $1,364.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 235.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Computer Enclosure
  • Overall Width 28-1/4"
  • Overall Depth 29-1/2"
  • Overall Height 57-1/8"
  • Compartment Width 24"
  • Compartment Depth 24"
  • Compartment Height 19-1/2"
  • Finish Powder Coated
  • Color Gray
  • Material Steel
  • Number of Shelves 1
  • Number of Drawers 1
  • Includes Hinged upper section door with clear acrylic window, Keyboard tray with hinged front Gate, Fan and Outlet Strip, Printer tray, Bottom shelf, Back access panel
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.