Skip Content

TP
LISTA

28-1/2" x 22-3/16" x 35-1/2" Classic Blue Mobile Workbench Cabinet

  • Item # 3W545
  • My Part #
  • Mfr. Model # TBMP600-2WWG
  • Catalog Page # N/A
  • UNSPSC # 24112401
Mobile Workbench Cabinet,22-3/16 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,831.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 292.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Workbench Cabinet
  • Overall Length 28-1/2"
  • Overall Width 22-3/16"
  • Overall Height 35-1/2"
  • Number of Drawers 5
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
  • Material Steel
  • Color Classic Blue
  • Drawer Load Rating 165 lb.
  • Drawer Height (2) 2-1/8, 3-1/8, 5-1/8, 7-1/16"
  • Drawer Width 18"
  • Drawer Depth 24"
  • Includes Individual Drawer Latches, Prepartitioned Drawers, Patented Locking System with (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.