Skip Content

TP
LISTA

22-1/2" x 40-1/4" x 41-1/2" Light Gray Mobile Service Bench, 440 lb. Load Capacity

  • Item # 4VZU8
  • My Part #
  • Mfr. Model # ST0750-0701N-M/LG-BT
  • Catalog Page # 1206
  • UNSPSC # 24102006
Mobile Service Bench,Light Gray,440 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,489.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 405.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lista
Drawers automatically latch when closed. Include 5 dividable drawers and a hinged door cabinet with 1 shelf. Locking system includes 2 keys. PrevenTip® lock prevents cabinet from tipping over.
Wood-Top Modular Mobile Service Benches
• Shipped assembled; just attach handles 6" casters (2 swivel locking, 2 rigid) 1-3/4" hardwood top

View More

Technical Specs

  • Item Mobile Service Bench
  • Load Capacity 440 lb.
  • Overall Length 22-1/2"
  • Overall Width 40-1/4"
  • Overall Height 41-1/2"
  • Number of Doors 0
  • Number of Drawers 6
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
  • Material Steel
  • Color Light Gray
  • Finish Powder Coated
  • Handle Tubular
  • Drawer Load Rating 440 lb.
  • Drawer Height (2) 2-1/8, (2) 3-1/8, 5-1/8, 9"
  • Drawer Width 36"
  • Drawer Depth 18"
  • Includes Patented Locking System, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.