Skip Content

TP
LISTA

Mobile Counter Height Modular Drawer Cabinet, 5 Drawers, 28-1/4"W x 22-1/2"D x 41-1/2"H Light Gray

  • Item # 4VZU4
  • My Part #
  • Mfr. Model # ST0750-0505N-M/LG-BT
  • Catalog Page # 1165
  • UNSPSC # 24102006
Mobile Counter Height Modular Drawer Cabinet, 5 Drawers, 28-1/4"W x 22-1/2"D x 41-1/2"H Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,906.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 355.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lista
Drawers automatically latch when closed. Include 5 dividable drawers and a hinged door cabinet with 1 shelf. Locking system includes 2 keys. PrevenTip® lock prevents cabinet from tipping over.
Wood-Top Modular Mobile Service Benches
• Shipped assembled; just attach handles 6" casters (2 swivel locking, 2 rigid) 1-3/4" hardwood top

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Mobile
  • Cabinet Height Range Counter Height
  • Height of Cabinet 41-1/2"
  • Width of Cabinet 28-1/4"
  • Depth of Cabinet 22-1/2"
  • No. of Drawers 5
  • Usable Drawer Height (1) 2", (1) 3", (1) 4", (1) 7", (1) 9"
  • Color Light Gray
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Work Surface Material Butcher Block
  • Cabinet Locking Mechanism Keyed
  • Drawer Width 24"
  • Drawer Depth 18"
  • Number of Compartments per Cabinet 62
  • Drawer Capacity 165 lb.
  • Handle Type Tubular
  • Includes Patented Locking System, (2) Keys
  • Caster Dia. 6"
  • Caster Configuration (2) Swivel, (2) Rigid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.