Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Nylon Tube x FNPT Ball Valve, Lever, 3/8" Pipe Size

  • Item# 5UNA0
  • Mfr. Model# LFPP4VFE6
  • Catalog Page# N/A
  • UNSPSC# 40142604
Nylon Tube x FNPT Ball Valve, Lever, 3/8" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Technical Specs

  • Item Ball Valve
  • Body Material Nylon
  • Body Style Angle
  • Valve Structure 1-Piece
  • Pipe Size 3/8"
  • Tube Size 1/4"
  • Connection Type Tube x FNPT
  • Port Full
  • Max. Pressure 150 psi CWP
  • Temp. Range 35 Degrees to 200 Degrees F
  • Ball Material Polysulfone
  • Seat Material Nitrile
  • Handle Type Lever
  • Handle Material Nylon
  • Features Self-Cleaning
  • Ball Valve Product Group Manual
  • Ball Valve Basic Body Material Plastic
  • Standards NSF-51 Certified, FDA and RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.