Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LIQUIFIT

3/8" Check Valve, Acetal Resin Copolymer, Push Connection Type

  • Item # 3ZVA3
  • Mfr. Model # 7992 60 00WP2
  • Catalog Page # N/A
  • UNSPSC # 40141622
3/8" Check Valve, Acetal Resin Copolymer, Push Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Check Valve
  • Material of Construction Acetal Resin Copolymer
  • Size 3/8"
  • Connection Type Push
  • Length 52.8mm
  • Max. Water Pressure 150 psi
  • Max. Temp. 150 Degrees F
  • Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms