Skip Content
TP
LIQUIDYNAMICS INC.

Turnkey DEF Transfer System, 12VDC

  • Item # 45NA96
  • Mfr. Model # 970014-DC
  • Catalog Page # N/A
  • UNSPSC # 40151532
Turnkey DEF Transfer System,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,670.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turnkey DEF Transfer System
  • HP 1/10
  • Voltage 12VDC
  • Hose Dia. 3/4"
  • Hose Length 20 ft.
  • Housing Material Polyproplylene
  • Nozzle Type Automatic
  • Bearing Type Sealed Ball
  • Bypass Valve Internal
  • Duty Cycle 6 min. to 11 Min.
  • For Use With Diesel Exhaust Fluid, Antifreeze, Clean Water
  • GPM 8
  • Includes Pump, Hanger Bracket, Nozzle Holder, Drip Cup, Digital Turbine Meter
  • Inlet Size 3/4"
  • Manufacturers Warranty Length 30 Days Manufacturing Defects, 2 yr. Pump
  • Max. Viscosity 0.01 cP
  • Metered Yes
  • Nozzle Material Polypropylene, Stainless Steel
  • Outlet Size 3/4"
  • Pressure Range 23 psi
  • Pump Design Nutating Diaphragm
  • RPM 2600
  • Seal Material EPDM
  • Seal Type Mechanical
  • Self-Priming Yes
  • Suction Tube Length 4 ft.
  • Transfer Pump Application Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.