Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LIQUIDYNAMICS INC.

Transfer System, Bulk, 25 Foot Reel

  • Item# 6ANR6
  • Mfr. Model# 970021-25
  • Catalog Page# N/A
  • UNSPSC# 40151524
Transfer System,Bulk,25 Foot Reel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Transfer System
  • Type Bulk, 25 Foot Reel
  • Air Motor Size (In.) 3-1/8
  • Pump Ratio 5:1
  • Container Size 275 Gal.
  • Consumption @ 100 PSI 12 cfm
  • Working Flow Max. (GPM) 4.6 GPM
  • Min. Air Inlet Pressure 60 PSI
  • Max. Air Inlet PSI 120
  • Outlet Pressure Max. (PSI) 600 PSI
  • Spout Length (In.) (Rigid/Curved) 9
  • Air Inlet (In.) 1/4 NPT
  • Outlet Size 1/2" NPTF
  • Fluid In/Out NPT (F) 1" NPTF / 1/2" NPTF
  • Max. Output 4.6 gpm
  • Fluid Inlet Thread (In.) 1 NPTF
  • Fluid Outlet Thread (In.) 1/2 NPTF
  • For Use With Engine Oil, Gear Oil, Hydraulic Fluid, and 100 Percent Antifreeze
  • Includes 275 Gallon Oval Oil Storage Tank, 5:1 Ratio Pump, 1/2" X 25' Hose Reel, Electronic Digital Meter, Fluid Level Gauge, Lockable Fill Cap, Air Filter/regulator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms