Skip Content

 

Plastic Funnel

2 products found with these common attributes:
  • Brand LIQUIDYNAMICS INC.
  • Material HDPE
  • Spout Outside Dia. 1"
Narrow your results by
Total Capacity
Please Select
Height
Please Select
Length
Please Select
Spout
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Total Capacity
Height
Length
Spout
Price
Qty
Please use Qty box to add item(s) to cart.
Funnel,1.5 Qt, 7 In Dia
810253
1-1/2 qt.
7"
10"

$24.40 / each

Enter location to check availability
Catalog Page #  NA

Web Price $24.40 / each

Technical Specs

  • Material HDPE
  • Total Capacity 1-1/2 qt.
  • Height 7"
  • Length 10"
  • Spout Outside Dia. 1"
Funnel, 2.5 Qt, 9 In Dia
810254
2-1/2 qt.
10"
Flexible

$27.30 / each

Enter location to check availability
Catalog Page #  NA

Web Price $27.30 / each

Technical Specs

  • Material HDPE
  • Total Capacity 2-1/2 qt.
  • Height 10"
  • Spout Outside Dia. 1"
  • Spout Flexible
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More