Skip Content

C3
LIQUIDYNAMICS INC.

Heavy Duty, Industrial Spring Return Reel, 852 psi

  • Item # 45NA98
  • My Part #
  • Mfr. Model # 88402DEF-50
  • Catalog Page # 2664
  • UNSPSC # 40142121
Spring Return Reel,852 psi Max Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,151.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 66.4 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and sturdy, this Liquidynamics® hose reel has a double pedestal and double arm support for rigidity, as well as a stainless steel hub and swivel.

View More

Technical Specs

  • Item Spring Return Reel
  • Finish Powder Coated
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Max. Pressure 852 psi
  • Reel Inlet 3/4" (F)NPT
  • Hose Ends 3/4" (M)NPT
  • Overall Height 23-1/2"
  • Overall Width 11-3/4"
  • Overall Length 21"
  • Application Diesel Exhaust Fluid, Water
  • Bearings Permanently Lubricated
  • Drive Type Spring Return
  • Duty Rating Heavy Duty, Industrial
  • Hose Included Yes
  • Hose Material Peroxide Cured EPDM
  • Hose Outlet 3/4" (M)NPT
  • Housing Material Stainless Steel
  • Includes Ball Stop
  • Latch Spring Loaded
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Seal Type Urethane
  • Swivel Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.