Skip Content

TP
LIQUIDYNAMICS INC.

Hand Drum Pump,Rotary,SS Adptr,3/4in Dia

  • Item # 45NA92
  • My Part #
  • Mfr. Model # 10036
  • Catalog Page # N/A
  • UNSPSC # 40151529
Hand Drum Pump,Rotary,SS Adptr,3/4in Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $635.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Hose Length 8 ft.
  • Housing Material Polypropylene, Stainless Steel
  • Action Type Rotary
  • Adapter Material 316 Stainless Steel
  • Agency Compliance ISO 22241
  • Application Diesel Exhaust Fluid, Water, Antifreeze
  • Features Dispenses 10 gal. Per 100 Revolutions, Check Valve
  • For Use With Diesel Exhaust Fluid, Water, Antifreeze
  • Gasket Material EPDM
  • GPM 10
  • Hose Material Polyethylene
  • Includes Spout Cap, RSV Compatible Coupler
  • Inlet Size 3/4"
  • Manufacturers Warranty Length 30 Days
  • Max. Head 3 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Pressure 20 psi
  • Max. Temp. 140 Degrees F
  • Max. Viscosity 10 CPS
  • Metered No
  • Outlet Size 3/4"
  • Pump Body Material Polypropylene, Stainless Steel
  • RPM Depends on Fluid Viscosity
  • Seal Material EPDM
  • Wetted Materials EPDM, Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.