Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIQUIDYNAMICS INC.

Drum Topper System,115VAC,Electric AC

  • Item # 45NA84
  • My Part #
  • Mfr. Model # 33115-S1AG
  • Catalog Page # 2664
  • UNSPSC # 40151529
Drum Topper System,115VAC,Electric AC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,787.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily transport and store diesel exhaust fluid (DEF) until it’s needed with this LIQUIDYNAMICS INC. DEF drum topper system. Diesel exhaust fluid (DEF) is a mixture of high-purity urea and deionized water that can convert a diesel engine's nitrous oxide (NOx) emissions into harmless nitrogen and water. Drum topper system includes the RSV coupler.

View More

Technical Specs

  • Item Drum Topper System
  • HP 1/10
  • Voltage 115VAC
  • Hose Length 12 ft.
  • Housing Material Polypropylene / EPDM
  • Agency Compliance CE, IP 55, ISO 22241
  • Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
  • For Use With Diesel Exhaust Fluid, Anti-Freeze, Clean Water
  • Gasket Material EPDM
  • GPM 8
  • Hose Material Peroxide Cured EPDM
  • Hz 60
  • Includes Spring loaded SS Drum Mounting Bracket, Nozzle Drip/Holder, Digital Turbine Meter, SS Automatic Nozzle
  • Inlet Size 3/4"
  • Manufacturers Warranty Length 30 Days Manufacturing Defects, 2 yr. Pump
  • Max. GPM for Water 8
  • Max. Head 48 ft.
  • Max. Liquid Temp. 104 Degrees F
  • Max. Pressure 23 psi
  • Max. Temp. 104 Degrees F
  • Max. Viscosity 0.14 cP
  • Metered Yes
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Electric AC
  • Outlet Size 3/4"
  • pH Range 9.8 to 10
  • Phase 1
  • Pump Body Material Polypropylene, EPDM
  • RPM 1730
  • Seal Material EPDM
  • Wetted Materials Polypropylene, PTFE, EPDM, Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.