TP
LIQUIDYNAMICS INC.

DEF Transfer Pump, 6 ft. Cord L., 12" H.

  • Item # 49NT56
  • My Part #
  • Mfr. Model # DT15H12XASXXRSV
  • Catalog Page # N/A
  • UNSPSC # 40151532
DEF Transfer Pump, 6 ft. Cord L., 12" H. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,155.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DEF Transfer Pump
  • HP 1/10
  • Voltage 115VAC
  • Hose Dia. 3/4"
  • Hose Length 12 ft.
  • Housing Material Polypropylene
  • Nozzle Type Automatic
  • Adapter Material 316 Stainless Steel
  • Adapter Type RSV
  • Agency Compliance IP 55, ISO 222241
  • Amps 3.5
  • Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
  • Bearing Type Sealed Ball
  • Bypass Valve Internal
  • Cord Length 6 ft.
  • Duty Intermittent
  • Duty Cycle 6 min. to 11 Min.
  • Features Dispenses 9 gpm
  • For Use With Diesel Exhaust Fluid, Anti-Freeze, Clean Water
  • Gasket Material EPDM
  • GPM 8
  • Overall Height 12"
  • Hose Material Peroxide Cured EPDM
  • Hz 60
  • Includes Spring Loaded Stainless Steel Drum Mounting Bracket, Nozzle, Hose, Nozzle Hanger, Drip Cup, Coupler
  • Inlet 3/4"
  • Inlet Size 3/4"
  • Overall Length 36"
  • Manufacturers Warranty Length 19 yr. Pump, 1 yr. Dispensing System
  • Max. GPM for Water 8
  • Max. Head 48 ft.
  • Max. Liquid Temp. 104 Degrees F
  • Max. Pressure 40 psi
  • Max. Specific Gravity 1.09
  • Max. Temp. 104 Degrees F
  • Max. Viscosity 18 cps
  • Metered No
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type AC
  • Nozzle Material Stainless Steel
  • Outlet Size 3/4" Barb
  • pH Range 5.0 to 10
  • Phase 1
  • Pressure Range 23 psi
  • Pump Body Material Polypropylene
  • Pump Design Nutating Diaphragm
  • Seal Material EPDM
  • Seal Type Mechanical
  • Self-Priming Yes
  • Shaft Material Stainless Steel
  • Suction Lift 6 ft.
  • Transfer Pump Application Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
  • Wetted Materials EPDM, Stainless Steel, Polypropylene
  • Overall Width 16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.