Skip Content

TP
LIQUIDYNAMICS INC.

DEF Transfer Electric Mini Cart, 8 GPM, 1/2HP

  • Item # 45NA94
  • My Part #
  • Mfr. Model # 33296-S3
  • Catalog Page # 2664
  • UNSPSC # 40151532
DEF Transfer Electric Mini Cart, 8 GPM, 1/2HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,066.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 321.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquidynamics® transfer mini cart is used for moving Diesel Exhaust Fluid (DEF). This capable and compact cart features stainless steel plumbing. It is intended for use when the cart is chiefly used to draw DEF fluid from the bottom of an IBC tote. Fluid can then be transferred via the cart to a tank or drum. Easily maneuverable and balanced.

View More

Technical Specs

  • Item DEF Transfer Electric Mini Cart
  • HP 1/2
  • Voltage 115VAC
  • GPM 8
  • Hose Dia. 1"
  • Power Cord Length 25 ft.
  • Hose Length 20 ft.
  • Housing Material Stainless Steel
  • Nozzle Type MicroMatic RSV
  • Bearing Type Sealed Ball
  • Bypass Valve No
  • Compatible Fluids Diesel Exhaust Fluid, Antifreeze, Clean Water
  • Duty Cycle Continuous
  • Features TEFC with Overload Protection
  • For Use With Diesel Exhaust Fluid, Antifreeze, Clean Water
  • Includes (2) Wheel Cart, Positive Displacement NIST Approved Meter
  • Inlet Size 1-1/4"
  • Manufacturers Warranty Length 30 Days Manufacturing Defects, 1 yr. Pump
  • Max. Viscosity 0.01 cP
  • Metered Yes
  • Nozzle Material Stainless Steel
  • Outlet Size 1"
  • Pressure Range 38 psi
  • Pump Design Centrifugal
  • RPM 1750
  • Seal Material EPDM
  • Seal Type Mechanical
  • Self-Priming Yes
  • Standards UL
  • Suction Tube Length 15 ft.
  • Transfer Pump Application Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.