Skip Content

DV
LIQUIDYNAMICS INC.

240-gal. 2 Tank Horizontal Leg Storage Tank System

  • Item # 52YG45
  • My Part #
  • Mfr. Model # RTT-6220
  • Catalog Page # N/A
  • UNSPSC # 24111803
Storage Tank System,2 Tank,240 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Storage Tanks

Technical Specs

  • Item Storage Tank System
  • Tank Style Horizontal Leg
  • Tank (Gal.) 240
  • Length (In.) 36
  • Height (In.) 78
  • Width (In.) 36
  • Fill Opening Dia. (In.) 2"
  • Connection (In.) 1 FNPT
  • Fitting Type Stainless Steel
  • Wall Thickness (In.) 1/4
  • Tank (L) 908
  • Graduations (Gal.) 10
  • Graduations (L.) 50
  • Max. Working Pressure (PSI) 1
  • Construction Material High Density Polyethylene
  • Max. Temp. (F) 150 Degrees
  • Agency Compliance ULC 142.14-03
  • Features Molded-In gal. Indicators, (2) Stainless Steel 1" FNPT Opening Bottom of Tank, 1" FNPT Side Opening Top of Tank, 2" FNPT Opening Top Center Front, Molded-In Brass Inserts for Mounting Accessories
  • Manufacturers Warranty Length 1 yr.
  • Includes (2) 120 gal. Tanks, 24" High Stand, Drip Tray, Hose, Spring Closing Valve
How can we improve our Technical Specifications?

Compliance and Restrictions