C3
LIQUIDWOOD

2 gal. Wood Hardener with Temp. Range of 50° to 100°F, Amber

  • Item # 52YA07
  • My Part #
  • Mfr. Model # LW2GKR
  • Catalog Page # N/A
  • UNSPSC # 31201605
2 gal. Wood Hardener with Temp. Range of 50° to 100°F, Amber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Putties~Putties


$248.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) Certified.

Technical Specs

  • Item Wood Hardener
  • Type Epoxy, Penetrating Liquid
  • Size 2 gal.
  • Container Type Can
  • Color Amber
  • Compound Style Epoxy
  • Functional Cure 1 to 8 hr.
  • Mixing Ratio 1:1
  • Tensile Strength 1500 psi
  • Temp. Range 50 Degrees to 100 Degrees F
  • Primer No
  • Work Life 30 min.
  • Full Cure 1 to 3 Weeks
  • Viscosity 350 cP
  • Application Structural Wood Consolidant
  • Characteristics 100% Solids
  • Shelf Life 2 yr.
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
  • Green Certification or Other Recognition GREENGUARD(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) Certified.

Alternate Search Terms