Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT57 L666 UNSPSC # 15121902

Tap image to zoom.

Roll over image to zoom.

White, Lithium, Multipurpose Grease, 16 oz, 2 NLGI Grade

  • Item # 54YT57
  • Mfr. Model # L666
  • UNSPSC # 15121902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Offering excellent lubricity, shear stability, and thermal resistance, lithium soaps are the most commonly used thickeners. Grade 2 is a fairly standard grease, for use in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Petroleum
  • Container Size 16 oz
  • NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color White
  • Grease Container Jar
  • Lubricant Additives Petroleum Distillates
  • Min. Operating Temp. -10 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Flash Point 400 Degrees F
  • Dropping Point 360 Degrees F
  • Four-Ball Wear 0.55mm
  • Specific Gravity 0.87
  • Timken OK Load 50 lb
  • Standards NLGI Certification: LB
  • Application General Purpose Bearing, Valves, O-Ring Seals

Offering excellent lubricity, shear stability, and thermal resistance, lithium soaps are the most commonly used thickeners. Grade 2 is a fairly standard grease, for use in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

Compliance and Restrictions

Documentation

Back to Top