Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT56 L616 UNSPSC # 15121902

Tap image to zoom.

Roll over image to zoom.

White, Lithium, Multipurpose Grease, 10.2 oz, 2 NLGI Grade

  • Item # 54YT56
  • Mfr. Model # L616
  • UNSPSC # 15121902
  • Catalog Page # 2453 2453
Country of Origin USA. Country of Origin is subject to change.

Offering excellent lubricity, shear stability, and thermal resistance, lithium soaps are the most commonly used thickeners. Grade 2 is a fairly standard grease, for use in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Petroleum
  • Container Size 10.2 oz
  • NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color White
  • Grease Container Aerosol Can
  • Lubricant Additives Petroleum Distillates
  • Min. Operating Temp. 35 Degrees F
  • Max. Operating Temp. 115 Degrees F
  • Flash Point 104 Degrees F
  • Dropping Point None
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.88
  • Timken OK Load Not Specified
  • Application General Purpose Bearing, Valves, O-Ring Seals

Offering excellent lubricity, shear stability, and thermal resistance, lithium soaps are the most commonly used thickeners. Grade 2 is a fairly standard grease, for use in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top