Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT64 GR016 UNSPSC # 15121902

Tap image to zoom.

Roll over image to zoom.

Red, Lithium Complex, Extreme Pressure Grease, 14 oz, 2 NLGI Grade

  • Item # 54YT64
  • Mfr. Model # GR016
  • UNSPSC # 15121902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Lithium complex thickeners provide superior high-temperature performance, with excellent lubricity, shear stability, and thermal resistance. With a consistency similar to peanut butter, Grade 2 is a fairly standard grease. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

Technical Specs

  • Item Extreme Pressure Grease
  • NLGI Grade 2
  • Base Oil Petroleum
  • Container Size 14 oz
  • NSF Rating Not Rated
  • Grease Thickener Lithium Complex
  • Grease Color Red
  • Grease Container Cartridge
  • Lubricant Additives Petroleum Distillates
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 325 Degrees F
  • Flash Point 400 Degrees F
  • Dropping Point 550 Degrees F
  • Four-Ball Wear 0.55mm
  • Specific Gravity 0.87
  • Timken OK Load 60 lb
  • Standards NLGI Certification: GC-LB
  • Application General Purpose Bearing, Valves, O-Ring Seals

Lithium complex thickeners provide superior high-temperature performance, with excellent lubricity, shear stability, and thermal resistance. With a consistency similar to peanut butter, Grade 2 is a fairly standard grease. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

Compliance and Restrictions

Documentation

Back to Top