ST
LIQUID WRENCH

Penetrating Lubricant, -20° to 150°F, Petroleum Distillates, Net Fill 8 oz., Aerosol Can

  • Item # 54YT67
  • My Part #
  • Mfr. Model # LT408/6
  • Catalog Page # N/A
  • UNSPSC # 15121514
Penetrating Lubricant,  -20° to 150°F,  Petroleum Distillates,  Net Fill 8 oz.,  Aerosol Can close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lubrication~Lubricants and Penetrants~Penetrant


$5.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Penetrating lubricants loosen fasteners or bolts that are stuck or frozen in place so they can be removed or separated. These liquids seep into crevices or small spaces between threaded parts to release them. They can displace moisture and prevent corrosion between fasteners. Penetrating lubricants evaporate more quickly than other lubricants, so they are better used for short-term lubrication.

View More

Technical Specs

  • Item Penetrating Lubricant
  • Lubricant Brand Liquid Wrench
  • Net Fill 8 oz.
  • Container Size 13 oz.
  • Lubricant Container Aerosol Can
  • Lubricant Base Petroleum Distillates
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 150 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 0%
  • Lubricant Color Yellow
  • Odorless No
  • Flammability Flammable
  • GHS Flammability Rating Flammable Aerosol (Category 2)
  • Flash Point 200 Degrees F
  • USDA Certified Biobased Product No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms