Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT49 L106 UNSPSC # 15121514

Tap image to zoom.

Roll over image to zoom.

Penetrating Lubricant, -20° to 150°F, Petroleum Distillates, Net Fill 5.5 oz, Aerosol Can

  • Item # 54YT49
  • Mfr. Model # L106
  • UNSPSC # 15121514
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Penetrating lubricants loosen fasteners or bolts that are stuck or frozen in place so they can be removed or separated. These liquids seep into crevices or small spaces between threaded parts to release them. They can displace moisture and prevent corrosion between fasteners. Penetrating lubricants evaporate more quickly than other lubricants, so they are better used for short-term lubrication.

Technical Specs

  • Item Penetrating Lubricant
  • Lubricant Brand Liquid Wrench
  • Series Penetrating Oil
  • Net Fill 5.5 oz
  • Container Size 10 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Petroleum Distillates
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 150 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 0 %
  • Lubricant Color Yellow
  • Odorless Yes
  • Flammability Flammable
  • GHS Flammability Rating Flammable Aerosol (Category 2)
  • Flash Point 200 Degrees F
  • USDA Certified Biobased Product No
  • Operating Temp. Range -20 Degrees to 150 Degrees F
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Max. Operating Temp. Range 101 Degrees to 150 Degrees F

Penetrating lubricants loosen fasteners or bolts that are stuck or frozen in place so they can be removed or separated. These liquids seep into crevices or small spaces between threaded parts to release them. They can displace moisture and prevent corrosion between fasteners. Penetrating lubricants evaporate more quickly than other lubricants, so they are better used for short-term lubrication.

Compliance and Restrictions

Back to Top