ST
LIQUID WRENCH

Lubricant Oil, -20°F to 110°F, PTFE, 5.5 oz. Aerosol Can

  • Item # 12U390
  • My Part #
  • Mfr. Model # L206
  • Catalog Page # N/A
  • UNSPSC # 15121514
Lubricant Oil, -20°F to 110°F, PTFE, 5.5 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid Wrench® Lubricating Oil stops squeaks lubricates sticking parts. Helps to protect against rust. Contains Cerflon® solid lubricant for durability and long-lasting protection.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant Oil
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives PTFE
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 110 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 5.5 oz.
  • Lubricant Color Clear
  • Net Weight 5.5 oz.
  • Chemical Base Petroleum
  • Flash Point 132 Degrees F
  • Specific Gravity 132F
  • VOC Content 44%
  • Application Pulling Electrical Cable
  • Standards N/A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.