WV
LIQUID WRENCH

Lubricant Oil, -20°F to 120°F, PTFE, 4 oz. Squeeze Bottle

  • Item # 12U389
  • My Part #
  • Mfr. Model # L204
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant Oil, -20°F to 120°F, PTFE, 4 oz. Squeeze Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid Wrench® Lubricating Oil Dropper stops squeaks lubricates sticking parts. Helps to protect against rust. Contains Cerflon® solid lubricant for durability and long-lasting protection.

View More

Technical Specs

  • Item Lubricant Oil
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives PTFE
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Squeeze Bottle
  • Container Size 4 oz.
  • Series Lubricating Oil
  • Lubricant Color Yellow
  • Net Weight 4 fl. oz.
  • Chemical Base Petroleum
  • Flash Point 200 Degrees F
  • Specific Gravity 0.90
  • VOC Content 0%
  • Application Air Impact Tools, Drills, Grinders, Screwdrivers, Sanders, Percussion Tools, Household Shop Tools, Air Misting, Dripping Applicators
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.