ST
LIQUID WRENCH

Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol Can

  • Item # 12U403
  • My Part #
  • Mfr. Model # M914
  • Catalog Page # N/A
  • UNSPSC # 15121514
Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid Wrench® Waterproofs creates instant nonstick surfaces. Spray on to create slick surfaces where you need them, on garden tools, lawnmowers and snow blowers. Repels water and inhibits rust. Suitable for use on: rubber, wood, plastic, and metal.

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 110 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 15.4 oz
  • Lubricant Color Clear
  • Net Weight 11 oz.
  • Chemical Base Silicone
  • Flash Point 125 Degrees F
  • Specific Gravity 0.81
  • VOC Content 58.17%
  • Application Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture
  • Standards N/A
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Customer Reviews


Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol Can is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is a good lube for equipment that is exposed to the weather. We use it on a 1944 windlass pulled off of an old Knot class vessel. It does well with salt water immersion.
Date published: 2013-06-18
  • y_2019, m_2, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_12U403, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.