Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT62 LH04 UNSPSC # 15121514

Tap image to zoom.

Roll over image to zoom.

Lock Dry Lubricant, -20° to 115°F, No Additives, Net Fill 4.5 oz, Aerosol Can

  • Item # 54YT62
  • Mfr. Model # LH04
  • UNSPSC # 15121514
  • Catalog Page # 2442 2442
Country of Origin USA. Country of Origin is subject to change.

Lock dry lubricants loosen frozen or corroded lock mechanisms. These powdery, solid substances penetrate quickly into stuck or frozen locks to release them, and they provide protection against further corrosion. They don't attract dust or dirt and won't create grime or leave wet residue in the lock.

Technical Specs

  • Lubricant Application Lock Dry Lubricant
  • Lubricant Film Dry
  • Lubricant Brand Liquid Wrench
  • Net Fill 4.5 oz
  • Container Size 10 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base PTFE
  • Primary Additive No Additives
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 115 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 94.5 %
  • Lubricant Color White
  • Odorless Yes
  • Flammability Flammable
  • GHS Flammability Rating Highly Flammable Liquid (Category 2)
  • Flash Point 103 Degrees F
  • USDA Certified Biobased Product No
  • Operating Temp. Range -20 Degrees to 115 Degrees F
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Max. Operating Temp. Range 101 Degrees to 150 Degrees F

Lock dry lubricants loosen frozen or corroded lock mechanisms. These powdery, solid substances penetrate quickly into stuck or frozen locks to release them, and they provide protection against further corrosion. They don't attract dust or dirt and won't create grime or leave wet residue in the lock.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top