Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIQUID WRENCH

Hydraulic Fluid, Hydraulic Oil, 55 gal. Container Size

  • Item# 6NGX3
  • Mfr. Model# LB10-55G
  • Catalog Page# 1164
  • UNSPSC# 15121504
Hydraulic Fluid, Hydraulic Oil, 55 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,623.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 425.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

User safe; nontoxic and biodegradable in the event of a leak or spill.

View More

Technical Specs

  • Item Hydraulic Oil
  • ISO Viscosity Grade 22
  • SAE Grade Not Specified
  • Base Oil Mineral
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -36 Degrees F
  • Viscosity Index 200
  • Flash Point 374 Degrees F
  • Pour Point -36 Degrees C
  • Container Type Drum
  • Color Gold
  • Timken OK Load 50 lb.
  • Standards ISO 22
  • Application Hydraulic Fluid
  • Four-Ball Wear 0.36mm
  • Specific Gravity 0.86 at 60 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.