Skip Content

DV
LIQUID WRENCH

Mineral Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade : 22

  • Item # 6NGX1
  • My Part #
  • Mfr. Model # LB10-1G
  • Catalog Page # N/A
  • UNSPSC # 15121504
Mineral Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade : 22 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Oils

Product Details

User safe; nontoxic and biodegradable in the event of a leak or spill.

View More

Technical Specs

  • Series Hydraulic Fluid
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 22
  • SAE Grade Not Specified
  • Base Oil Mineral
  • Container Size 1 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -28 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Viscosity Index 200
  • Flash Point 374 Degrees F
  • Pour Point -36 Degrees C
  • Container Style Jug
  • Color Gold
  • Timken OK Load 50 lb.
  • Standards ISO 22
  • Application Hydraulic Fluid
  • Four-Ball Wear 0.36mm
  • Specific Gravity 0.86 at 60 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None