Navigation Menu New

Access My Account, Order History, Lists and more here.

54XU74 GR015 UNSPSC # 15121902

Tap image to zoom.

Roll over image to zoom.

Grease, 15 oz, Tube, Red

  • Item # 54XU74
  • Mfr. Model # GR015
  • UNSPSC # 15121902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Grease
  • Type Liquid Wrench
  • Size 15 oz
  • Size/Net Weight 30 oz
  • Color Red
  • Container Type Tube
  • Appearance Liquid
  • Dilution Ratio Ready to Use
  • Freezing Point (F) 40 Degrees F
  • Flash Point (F) 400 Degrees F
  • Specific Gravity 0.87
  • Viscosity Index 178
  • VOC Content 1 %
  • Dissolves Insoluble
  • For Use With Automotive, Boats, Sporting Equipment
  • Application Hinges, Trailer Wheel Bearings
  • Package Quantity 1
  • Dropping Point 554 Degrees F
  • Timken OK Load Not Specified

Compliance and Restrictions

Documentation

Back to Top