Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT66 LMP8 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

General Purpose Lubricant, -20° to 115°F, No Additives, Net Fill 8 oz, Aerosol Can

  • Item # 54YT66
  • Mfr. Model # LMP8
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose lubricants reduce friction and wear, and prevent machinery from overheating. These fluids leave a slippery coating on two surfaces to keep moving parts like wheels, hinges, and gears moving smoothly and extend the life of equipment. Lubricants also provide some protection against water damage, contaminants, and corrosives.

Technical Specs

  • Lubricant Application General Purpose Lubricant
  • Lubricant Film Wet
  • Lubricant Brand Liquid Wrench
  • Net Fill 8 oz
  • Container Size 13 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Petroleum Distillates
  • Primary Additive No Additives
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 115 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 9.22 %
  • Lubricant Color Yellow
  • Odorless Yes
  • Flammability Flammable
  • GHS Flammability Rating Highly Flammable Liquid (Category 2)
  • Flash Point Greater Than 200 Degrees F
  • USDA Certified Biobased Product No
  • Operating Temp. Range -20 Degrees to 115 Degrees F
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Max. Operating Temp. Range 101 Degrees to 150 Degrees F

General purpose lubricants reduce friction and wear, and prevent machinery from overheating. These fluids leave a slippery coating on two surfaces to keep moving parts like wheels, hinges, and gears moving smoothly and extend the life of equipment. Lubricants also provide some protection against water damage, contaminants, and corrosives.

Compliance and Restrictions

Back to Top