Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT55 L512 UNSPSC # 15121514

Tap image to zoom.

Roll over image to zoom.

General Purpose Dry Lubricant, -20° to 115°F, No Additives, Net Fill 11 oz, Aerosol Can

  • Item # 54YT55
  • Mfr. Model # L512
  • UNSPSC # 15121514
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose dry lubricants reduce friction between moving parts with a powdery coating. These substances lubricate parts such as rollers, gears, and chains without a fluid. They can withstand high temperatures and won't break down and drip. They resist dust and dirt and prevent grime from building up on equipment.

Technical Specs

  • Lubricant Application General Purpose Dry Lubricant
  • Lubricant Film Dry
  • Lubricant Brand Liquid Wrench
  • Net Fill 11 oz
  • Container Size 18 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base PTFE
  • Primary Additive No Additives
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 115 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 97.8 %
  • Lubricant Color Colorless
  • Odorless Yes
  • Flammability Flammable
  • GHS Flammability Rating Extremely Flammable Aerosol (Category 1)
  • Flash Point -104 Degrees F
  • USDA Certified Biobased Product No
  • Operating Temp. Range -20 Degrees to 115 Degrees F
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Max. Operating Temp. Range 101 Degrees to 150 Degrees F

General purpose dry lubricants reduce friction between moving parts with a powdery coating. These substances lubricate parts such as rollers, gears, and chains without a fluid. They can withstand high temperatures and won't break down and drip. They resist dust and dirt and prevent grime from building up on equipment.

Compliance and Restrictions

Back to Top