DV
LIQUID WRENCH

General Purpose Anti-Seize, 8 oz., Paste, -20°F, 120°F

  • Item # 443V90
  • My Part #
  • Mfr. Model # L808
  • Catalog Page # N/A
  • UNSPSC # 15121515
General Purpose Anti-Seize,  8 oz.,  Paste,  -20°F,  120°F close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Anti-Seize Type General Purpose Anti-Seize
  • Container Size 8 oz.
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • NSF Rating Not Rated
  • VOC Content 0.37%
  • Flash Point 420 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.