Navigation Menu New

Access My Account, Order History, Lists and more here.

54YK45 LGL10/4 UNSPSC # 15121520

Tap image to zoom.

Roll over image to zoom.

Garage Door Dry Lubricant, 20° to 122°F, No Additives, Net Fill 10 oz, Aerosol Can

  • Item # 54YK45
  • Mfr. Model # LGL10/4
  • UNSPSC # 15121520
  • Catalog Page # 2442 2442
Country of Origin USA. Country of Origin is subject to change.

Garage door dry lubricants reduce friction and wear on garage doors, dock and trailer doors, overhead doors, and other roll-up assemblies. They lubricate hinges, bearings, pulleys, and tracks with solid powder substances to improve sliding motion and reduce squeaking. These lubricants leave a dry film that protects rolling door mechanisms against water damage or corrosion.

Technical Specs

  • Lubricant Application Garage Door Dry Lubricant
  • Lubricant Film Dry
  • Lubricant Brand Liquid Wrench
  • Net Fill 10 oz
  • Container Size 16 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Mineral Oil
  • Primary Additive No Additives
  • Min. Operating Temp. 20 Degrees F
  • Max. Operating Temp. 122 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 92 %
  • Lubricant Color White
  • Odorless No
  • Flammability Flammable
  • GHS Flammability Rating Flammable Aerosol (Category 2)
  • Flash Point 103 Degrees F
  • USDA Certified Biobased Product No
  • Operating Temp. Range 20 Degrees to 122 Degrees F
  • Min. Operating Temp. Range 1 Degrees to 50 Degrees F
  • Max. Operating Temp. Range 101 Degrees to 150 Degrees F

Garage door dry lubricants reduce friction and wear on garage doors, dock and trailer doors, overhead doors, and other roll-up assemblies. They lubricate hinges, bearings, pulleys, and tracks with solid powder substances to improve sliding motion and reduce squeaking. These lubricants leave a dry film that protects rolling door mechanisms against water damage or corrosion.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top