Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT59 L711 UNSPSC # 15121514

Tap image to zoom.

Roll over image to zoom.

Chain and Wire Rope Lubricant, Aerosol Can, Silicone, PTFE, Not Rated

  • Item # 54YT59
  • Mfr. Model # L711
  • UNSPSC # 15121514
  • Catalog Page # 2439 2439
Country of Origin USA. Country of Origin is subject to change.

These lubricants are formulated to penetrate wire rope and the pins and bushings within chain. These lubricants prevent damage from friction as the chain or rope engages with equipment.

Technical Specs

  • Lubricant Application Chain and Wire Rope Lubricant
  • Lubricant Brand Liquid Wrench
  • Net Fill 11 oz
  • Container Size 11 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Silicone
  • Primary Additive PTFE
  • Lubricant Film Wet
  • Physical Form Liquid
  • Safe on Most Plastics Yes (Test on Small Area)
  • Chain and Wire Rope Uses Chain
  • Water Resistant Yes
  • Lubricant Color Yellow
  • Odorless No
  • Min. Operating Temp. 20 Degrees F
  • Max. Operating Temp. 110 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 23 %
  • Flammability Flammable
  • GHS Flammability Rating Flammable Aerosol (Category 2)
  • Flash Point 195 Degrees F
  • USDA Certified Biobased Product No

These lubricants are formulated to penetrate wire rope and the pins and bushings within chain. These lubricants prevent damage from friction as the chain or rope engages with equipment.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top