Navigation Menu New

Access My Account, Order History, Lists and more here.

54YT63 GR011 UNSPSC # 15121902

Tap image to zoom.

Roll over image to zoom.

Black, Lithium Complex, Multipurpose Grease, 14 oz, 1.5 NLGI Grade

  • Item # 54YT63
  • Mfr. Model # GR011
  • UNSPSC # 15121902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. Suitable for applications with rolling bearings, this low-viscosity grease has a soft consistency somewhere between tomato paste and peanut butter.

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 1.5
  • Base Oil Petroleum
  • Container Size 14 oz
  • NSF Rating Not Rated
  • Grease Thickener Lithium Complex
  • Grease Color Black
  • Grease Container Cartridge
  • Lubricant Additives Petroleum Distillates
  • Min. Operating Temp. -10 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Flash Point 257 Degrees F
  • Dropping Point 350 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.87
  • Timken OK Load Not Specified
  • Standards Not Specified
  • Application General Purpose Bearing, Valves, O-Ring Seals

Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. Suitable for applications with rolling bearings, this low-viscosity grease has a soft consistency somewhere between tomato paste and peanut butter.

Compliance and Restrictions

Documentation

Back to Top