Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MKT FASTENING

LR500 Tube Epoxy, 8.5 Oz.

  • Item# 21P656
  • Mfr. Model# 7800008GR
  • Catalog Page# 2705
  • UNSPSC# 13111001
LR500 Tube Epoxy,8.5 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premeasured adhesive is for use in concrete applications. LiquidRoc 500 is environmentally friendly, reduces toxicity, and provides excellent chemical-resistance once cured. Suitable for long term lading at room temperature or below. Not recommended for overhead applications.

View More

Technical Specs

  • Item Anchoring Epoxy
  • Type Standard Set
  • Color Gray
  • Size 8.5 oz.
  • Container Type Cartridge
  • Mixing Ratio 1:1
  • Temp. Range (F) 40 Degrees to 100 Degrees
  • Application Time 2 min.
  • Functional Cure 4 hrs.
  • Full Cure 24-48 hrs.
  • Work Life 15 min.
  • Shear Strength (PSI) 908
  • Substrates Concrete
  • Application Anchors
  • For Use With Concrete, Brick and Block
  • Includes Nozzles
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.